21238-4542
Description
21238-4542 OIL SEAL ; NON-RETURNABLE 832MM ID 870MM OD 19MM W
Part # 21238-4542
BDI # 22813679
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
21238-4285
Description
21238-4285 OIL SEAL ; NON-RETURNABLE 584MM ID 648MM OD 22MM W
Part # 21238-4285
BDI # 22839948
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21238-4432
Description
21238-4432 OIL SEAL ; NON-RETURNABLE 933MM ID 984MM OD 22MM W
Part # 21238-4432
BDI # 22821926
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
21238-4330
Description
21238-4330 OIL SEAL ; NON-RETURNABLE 664MM ID 714MM OD 22MM W
Part # 21238-4330
BDI # 22815707
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
25186-8571
Description
25186-8571 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25186-8571
BDI # 22803671
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
40.64
Housing Bore - Inch:
37.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1.6
Shaft Diameter - Inch:
33.22
Shaft Diameter - Millimeter:
843.788
Inch - Metric:
Inch