21238-4281
Description
21238-4281 OIL SEAL ; NON-RETURNABLE 578MM ID 629MM OD 22MM W
Part # 21238-4281
BDI # 22838626
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch
24610-2724
Description
24610-2724 OIL SEAL ; NON-RETURNABLE 550MM ID 600MM OD 22MM W
Part # 24610-2724
BDI # 22840104
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
24600-5492
Description
24600-5492 OIL SEAL ; NON-RETURNABLE 550MM ID 600MM OD 23MM W
Part # 24600-5492
BDI # 22813835
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
23.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
24700-0404
Description
24700-0404 OIL SEAL ; NON-RETURNABLE 565MM ID 616MM OD 22MM W
Part # 24700-0404
BDI # 22821965
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
24700-0420
Description
24700-0420 OIL SEAL ; NON-RETURNABLE 584MM ID 635MM OD 22MM W
Part # 24700-0420
BDI # 22822277
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch