24600-6177
Description
24600-6177 OIL SEAL ; NON-RETURNABLE 660MM ID 724MM OD 25MM W
Part # 24600-6177
BDI # 22815393
Features
Housing Bore - Millimeter:
724.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.984
Shaft Diameter - Millimeter:
659.994
Inch - Metric:
Inch
24610-6096
Description
24610-6096 OIL SEAL ; NON-RETURNABLE 707MM ID 758MM OD 22MM W
Part # 24610-6096
BDI # 22832266
Features
Housing Bore - Millimeter:
758.012
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.843
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.843
Shaft Diameter - Millimeter:
707.212
Inch - Metric:
Inch
21238-4533
Description
21238-4533 OIL SEAL ; NON-RETURNABLE 673MM ID 711MM OD 19MM W
Part # 21238-4533
BDI # 22813519
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
24700-0461
Description
24700-0461 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-0461
BDI # 22808676
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
21238-4325
Description
21238-4325 OIL SEAL ; NON-RETURNABLE 660MM ID 711MM OD 22MM W
Part # 21238-4325
BDI # 22849725
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch