21086-4144
Description
21086-4144 OIL SEAL ; NON-RETURNABLE 368MM ID 413MM OD 19MM W
Part # 21086-4144
BDI # 22815896
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
21238-5990
Description
21238-5990 OIL SEAL ; NON-RETURNABLE 375MM ID 419MM OD 17MM W
Part # 21238-5990
BDI # 22810469
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
21238-7535
Description
21238-7535 OIL SEAL ; NON-RETURNABLE 356MM ID 419MM OD 21MM W
Part # 21238-7535
BDI # 22814162
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21238-4140
Description
21238-4140 OIL SEAL ; NON-RETURNABLE 362MM ID 413MM OD 21MM W
Part # 21238-4140
BDI # 22812219
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
21086-3726
Description
21086-3726 OIL SEAL ; NON-RETURNABLE 356MM ID 413MM OD 25MM W
Part # 21086-3726
BDI # 22806487
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch