21333-3505
Description
21333-3505 OIL SEAL ; NON-RETURNABLE 533MM ID 567MM OD 20MM W
Part # 21333-3505
BDI # 22805018
Features
Housing Bore - Millimeter:
566.725
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
22.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
24600-6177
Description
24600-6177 OIL SEAL ; NON-RETURNABLE 660MM ID 724MM OD 25MM W
Part # 24600-6177
BDI # 22815393
Features
Housing Bore - Millimeter:
724.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.984
Shaft Diameter - Millimeter:
659.994
Inch - Metric:
Inch
24700-0441
Description
24700-0441 OIL SEAL ; NON-RETURNABLE 621MM ID 672MM OD 19MM W
Part # 24700-0441
BDI # 22803743
Features
Housing Bore - Millimeter:
671.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.438
Shaft Diameter - Millimeter:
620.725
Inch - Metric:
Inch
24610-6096
Description
24610-6096 OIL SEAL ; NON-RETURNABLE 707MM ID 758MM OD 22MM W
Part # 24610-6096
BDI # 22832266
Features
Housing Bore - Millimeter:
758.012
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.843
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.843
Shaft Diameter - Millimeter:
707.212
Inch - Metric:
Inch
24700-0439
Description
24700-0439 OIL SEAL ; NON-RETURNABLE 619MM ID 670MM OD 19MM W
Part # 24700-0439
BDI # 22814184
Features
Housing Bore - Millimeter:
669.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.375
Shaft Diameter - Millimeter:
619.125
Inch - Metric:
Inch