21243-7407
Description
21243-7407 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 21MM W
Part # 21243-7407
BDI # 22844181
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
25002-7413
Description
25002-7413 OIL SEAL ; NON-RETURNABLE 457MM ID 502MM OD 21MM W
Part # 25002-7413
BDI # 22818036
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.75
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
21243-4194
Description
21243-4194 OIL SEAL ; NON-RETURNABLE 445MM ID 483MM OD 17MM W
Part # 21243-4194
BDI # 22830230
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
21243-4198
Description
21243-4198 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21243-4198
BDI # 22803882
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
21243-4221
Description
21243-4221 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 22MM W
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch