21333-3505
Description
21333-3505 OIL SEAL ; NON-RETURNABLE 533MM ID 567MM OD 20MM W
Part # 21333-3505
BDI # 22805018
Features
Housing Bore - Millimeter:
566.725
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
22.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21247-4254
Description
21247-4254 OIL SEAL ; NON-RETURNABLE 540MM ID 591MM OD 22MM W
Part # 21247-4254
BDI # 22819017
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
25001-6426
Description
25001-6426 OIL SEAL ; NON-RETURNABLE 502MM ID 552MM OD 21MM W
Part # 25001-6426
BDI # 22844553
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
21243-7407
Description
21243-7407 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 21MM W
Part # 21243-7407
BDI # 22844181
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
24610-2724
Description
24610-2724 OIL SEAL ; NON-RETURNABLE 550MM ID 600MM OD 22MM W
Part # 24610-2724
BDI # 22840104
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch