21243-7407
Description
21243-7407 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 21MM W
Part # 21243-7407
BDI # 22844181
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21243-4246
Description
21243-4246 OIL SEAL ; NON-RETURNABLE 521MM ID 572MM OD 22MM W
Part # 21243-4246
BDI # 22845010
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
21243-4254
Description
21243-4254 OIL SEAL ; NON-RETURNABLE 540MM ID 591MM OD 22MM W
Part # 21243-4254
BDI # 22841270
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21243-4619
Description
21243-4619 OIL SEAL ; NON-RETURNABLE 521MM ID 559MM OD 19MM W
Part # 21243-4619
BDI # 22809138
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
21243-4259
Description
21243-4259 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 22MM W
Part # 21243-4259
BDI # 22837322
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch