21243-4265
Description
21243-4265 OIL SEAL ; NON-RETURNABLE 552MM ID 603MM OD 22MM W
Part # 21243-4265
BDI # 22804473
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21243-4279
Description
21243-4279 OIL SEAL ; NON-RETURNABLE 572MM ID 622MM OD 22MM W
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21243-4284
Description
21243-4284 OIL SEAL ; NON-RETURNABLE 584MM ID 635MM OD 22MM W
Part # 21243-4284
BDI # 22838028
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21243-4288
Description
21243-4288 OIL SEAL ; NON-RETURNABLE 597MM ID 648MM OD 22MM W
Part # 21243-4288
BDI # 22809165
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
25009-7838
Description
25009-7838 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 21MM W
Part # 25009-7838
BDI # 22827537
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch