21852-4357
Description
21852-4357 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 22MM W
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21221-4352
Description
21221-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21221-4352
BDI # 22847384
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
24700-5428
Description
24700-5428 OIL SEAL ; NON-RETURNABLE 760MM ID 824MM OD 25MM W
Part # 24700-5428
BDI # 22833184
Features
Housing Bore - Millimeter:
824.001
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
32.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch
21247-4356
Description
21247-4356 OIL SEAL ; NON-RETURNABLE 762MM ID 800MM OD 19MM W
Part # 21247-4356
BDI # 22814689
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21238-4352
Description
21238-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21238-4352
BDI # 22813033
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch