21852-4357
Description
21852-4357 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 22MM W
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
25003-0501
Description
25003-0501 OIL SEAL ; NON-RETURNABLE 775MM ID 826MM OD 25MM W
Part # 25003-0501
BDI # 22823381
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
32.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
24700-4376
Description
24700-4376 OIL SEAL ; NON-RETURNABLE 775MM ID 838MM OD 25MM W
Part # 24700-4376
BDI # 22830293
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21221-4352
Description
21221-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21221-4352
BDI # 22847384
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
24700-5428
Description
24700-5428 OIL SEAL ; NON-RETURNABLE 760MM ID 824MM OD 25MM W
Part # 24700-5428
BDI # 22833184
Features
Housing Bore - Millimeter:
824.001
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
32.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch