24715-0178
Description
24715-0178 OIL SEAL ; NON-RETURNABLE 337MM ID 375MM OD 16MM W
Part # 24715-0178
BDI # 22801687
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
24627-5351
Description
24627-5351 OIL SEAL ; NON-RETURNABLE 260MM ID 290MM OD 15MM W
Part # 24627-5351
BDI # 22842403
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch
21096-3991
Description
21096-3991 OIL SEAL ; NON-RETURNABLE 251MM ID 292MM OD 19MM W
Part # 21096-3991
BDI # 22815552
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.875
Shaft Diameter - Millimeter:
250.825
Inch - Metric:
Inch
24715-5926
Description
24715-5926 OIL SEAL ; NON-RETURNABLE 280MM ID 340MM OD 28MM W
Part # 24715-5926
BDI # 22813773
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
21247-3890
Description
21247-3890 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-3890
BDI # 22808314
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch