21247-4186
Description
21247-4186 OIL SEAL ; NON-RETURNABLE 419MM ID 470MM OD 21MM W
Part # 21247-4186
BDI # 22823179
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
21247-4170
Description
21247-4170 OIL SEAL ; NON-RETURNABLE 400MM ID 438MM OD 17MM W
Part # 21247-4170
BDI # 22842083
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
21242-4151
Description
21242-4151 OIL SEAL ; NON-RETURNABLE 381MM ID 419MM OD 17MM W
Part # 21242-4151
BDI # 22835527
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21247-4151
Description
21247-4151 OIL SEAL ; NON-RETURNABLE 381MM ID 419MM OD 17MM W
Part # 21247-4151
BDI # 22833300
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21247-4188
Description
21247-4188 OIL SEAL ; NON-RETURNABLE 432MM ID 470MM OD 17MM W
Part # 21247-4188
BDI # 22819283
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch