21247-4308
Description
21247-4308 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4308
BDI # 22802433
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
21247-4254
Description
21247-4254 OIL SEAL ; NON-RETURNABLE 540MM ID 591MM OD 22MM W
Part # 21247-4254
BDI # 22819017
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21247-4421
Description
21247-4421 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4421
BDI # 22807166
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
21247-4344
Description
21247-4344 OIL SEAL ; NON-RETURNABLE 711MM ID 762MM OD 22MM W
Part # 21247-4344
BDI # 22810751
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
21247-4270
Description
21247-4270 OIL SEAL ; NON-RETURNABLE 559MM ID 610MM OD 22MM W
Part # 21247-4270
BDI # 22845333
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch