24700-5617
Description
24700-5617 OIL SEAL ; NON-RETURNABLE 457MM ID 514MM OD 25MM W
Part # 24700-5617
BDI # 22825915
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24700-3943
Description
24700-3943 OIL SEAL ; NON-RETURNABLE 450MM ID 490MM OD 20MM W
Part # 24700-3943
BDI # 22835868
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.717
Shaft Diameter - Millimeter:
450.012
Inch - Metric:
Inch
24700-4255
Description
24700-4255 OIL SEAL ; NON-RETURNABLE 470MM ID 530MM OD 25MM W
Part # 24700-4255
BDI # 22807739
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
24700-0330
Description
24700-0330 OIL SEAL ; NON-RETURNABLE 464MM ID 502MM OD 19MM W
Part # 24700-0330
BDI # 22820619
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
21238-4213
Description
21238-4213 OIL SEAL ; NON-RETURNABLE 467MM ID 505MM OD 17MM W
Part # 21238-4213
BDI # 22846002
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch