25003-7773
Description
25003-7773 OIL SEAL ; NON RETURNABLE 768MM ID 819MM OD 21MM W
Part # 25003-7773
BDI # 22839671
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
21238-4906
Description
21238-4906 OIL SEAL ; NON RETURNABLE 768MM ID 826MM OD 22MM W
Part # 21238-4906
BDI # 22831929
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch