25059-8229
Description
25059-8229 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25059-8229
BDI # 22804434
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.75
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
25058-4050
Description
25058-4050 OIL SEAL ; NON-RETURNABLE 289MM ID 327MM OD 19MM W
Part # 25058-4050
BDI # 22822617
Features
Housing Bore - Millimeter:
327.025
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.875
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.375
Shaft Diameter - Millimeter:
288.925
Inch - Metric:
Inch
25058-4032
Description
25058-4032 OIL SEAL ; NON-RETURNABLE 276MM ID 314MM OD 19MM W
Part # 25058-4032
BDI # 22843090
Features
Housing Bore - Millimeter:
314.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.375
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.875
Shaft Diameter - Millimeter:
276.225
Inch - Metric:
Inch
21702-4072
Description
21702-4072 OIL SEAL ; NON-RETURNABLE 305MM ID 356MM OD 21MM W
Part # 21702-4072
BDI # 22812541
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
21702-4017
Description
21702-4017 OIL SEAL ; NON-RETURNABLE 267MM ID 318MM OD 21MM W
Part # 21702-4017
BDI # 22836416
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch