21243-4405
Description
21243-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21243-4405
BDI # 22842318
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
25004-3213
Description
25004-3213 OIL SEAL ; NON-RETURNABLE 1254MM ID 1330MM OD
Part # 25004-3213
BDI # 22835419
Features
Housing Bore - Millimeter:
1330.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
52.375
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
49.375
Shaft Diameter - Millimeter:
1254.125
Inch - Metric:
Inch
25002-5376
Description
25002-5376 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25002-5376
BDI # 22804187
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
21243-4377
Description
21243-4377 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21243-4377
BDI # 22804894
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch