21221-4308
Description
21221-4308 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21221-4308
BDI # 22805807
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
21852-4311
Description
21852-4311 OIL SEAL ; NON-RETURNABLE 640MM ID 683MM OD 19MM W
Part # 21852-4311
BDI # 22821509
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.188
Shaft Diameter - Millimeter:
639.775
Inch - Metric:
Inch
21852-4294
Description
21852-4294 OIL SEAL ; NON-RETURNABLE 610MM ID 660MM OD 22MM W
Part # 21852-4294
BDI # 22837548
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
24700-4294
Description
24700-4294 OIL SEAL ; NON-RETURNABLE 610MM ID 660MM OD 22MM W
Part # 24700-4294
BDI # 22830993
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
21238-4301
Description
21238-4301 OIL SEAL ; NON-RETURNABLE 616MM ID 667MM OD 22MM W
Part # 21238-4301
BDI # 22807679
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch