21852-1964
Description
21852-1964 OIL SEAL ; NON-RETURNABLE 1029MM ID 1093MM OD
Part # 21852-1964
BDI # 22839147
Features
Housing Bore - Millimeter:
1092.708
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.02
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
24700-0528
Description
24700-0528 OIL SEAL ; NON-RETURNABLE 838MM ID 889MM OD 19MM W
Part # 24700-0528
BDI # 22811150
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
21247-4405
Description
21247-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21247-4405
BDI # 22818407
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
21238-4429
Description
21238-4429 OIL SEAL ; NON-RETURNABLE 927MM ID 965MM OD 19MM W
Part # 21238-4429
BDI # 22829486
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
24736-4455
Description
24736-4455 OIL SEAL ; NON-RETURNABLE 970MM ID 1034MM OD 22MM W
Part # 24736-4455
BDI # 22815874
Features
Housing Bore - Millimeter:
1034.009
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
40.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
38.189
Shaft Diameter - Millimeter:
970.001
Inch - Metric:
Inch