25003-5347
Description
25003-5347 HI-PERFORMANCE SEAL ; NON-RETURNABLE 115MM IDX145MM ODX14MM W
Part # 25003-5347
BDI # 22830014
Features
Housing Bore - Millimeter:
144.983
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.708
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch
25003-5365
Description
25003-5365 HI-PERFORMANCE SEAL ; NON-RETURNABLE 115MM IDX140MM ODX11MM W
Part # 25003-5365
BDI # 22832308
Features
Housing Bore - Millimeter:
139.979
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.511
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch
24612-2779
Description
24612-2779 HI-PERFORMANCE SEAL ; NON-RETURNABLE 115MM ID 140MM OD 12MM W
Part # 24612-2779
BDI # 22837423
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.512
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch
24600-0841
Description
24600-0841 HI-PERFORMANCE SEAL ; NON-RETURNABLE 115MM ID 145MM OD 14MM W
Part # 24600-0841
BDI # 22828649
Features
Housing Bore - Millimeter:
144.983
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.708
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch
24626-0841
Description
24626-0841 HI-PERFORMANCE SEAL ; NON RETURNABLE 115MM ID 145MM OD 14MM W
Part # 24626-0841
BDI # 22818900
Features
Housing Bore - Millimeter:
144.983
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.708
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch