24060-0070
Description
24060-0070 HI-PERFORMANCE SEAL ; NON-RETURNABLE 14MM ID 32MM OD 10MM W
Part # 24060-0070
BDI # 22832671
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
24064-0070
Description
24064-0070 HI-PERFORMANCE SEAL ; NON-RETURNABLE 14MM ID 32MM OD 10MM W
Part # 24064-0070
BDI # 22816997
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
23627-6567
Description
23627-6567 HI-PERFORMANCE SEAL ; NON RETURNABLE 14MM ID 29MM OD 14MM W
Part # 23627-6567
BDI # 22814873
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Opposite Side Dual Lips | One Side Spring Only
26193-7504
Description
26193-7504 HI-PERFORMANCE SEAL ; NON RETURNABLE 14MM ID 25MM OD 500EA/PAK
Part # 26193-7504
BDI # 22827245
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch