9815 / 1X1.25X0.125 HM14 R
Description
CRSEAL 9815 / 1X1.25X0.125 HM14 R SEAL
Part # 9815
BDI # 1413975
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187573
30X52X7 HMSA10 RG
Description
CRSEAL 30X52X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 52MM HOUSING BORE
Part # 30X52X7 HMSA10 RG
BDI # 1414845
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607325
12363 / 1.25X1.752X0.25 CRW1 R
Description
CRSEAL 12363 / 1.25X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 12363
BDI # 1242541
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181419
12369 / 1.25X1.752X0.25 HM21 R
Description
CRSEAL 12369 / 1.25X1.752X0.25 HM21 R ; SGL LIP SEAL
Part # 12369
BDI # 1240732
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603989