534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 534086
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
1050966 / 10.5X12.5X1 HDSF1 VT
Description
CRSEAL 1050966 / 10.5X12.5X1 HDSF1 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1050966
BDI # 22778858
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Other Features:
With Spring Lock
17998 5066304PT
Description
17998 5066304PT SOLID SEAL ; NON RETURNABLE
Part # 17998 5066304PT
BDI # 18222581
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.97
Shaft Diameter - Millimeter:
24.638
Inch - Metric:
Inch
Other Features:
High Pressure
16636 H5L16PTFE
Description
16636 H5L16PTFE SOLID SEAL ; NON RETURNABLE
Part # 16636 H5L16PTFE
BDI # 18221671
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
8820 H5L16 PTFE
Description
8820 H5L16 PTFE SOLID SEAL ; NON RETURNABLE
Part # 8820 H5L16 PTFE
BDI # 18228255
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch