1900954 / 19X21X0.87 HDSF2 VT
Description
CRSEAL 1900954 / 19X21X0.87 HDSF2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1900954
BDI # 1245268
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
22.098
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.87
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
3189981 / 31.89X34.409X0.921 HDSF2 VT ; NON-RETURNABLE CRSEAL DBL LIP SEAL
Part # 3189981
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
640X690X25 HDSF2Y VT
Description
CRSEAL 640X690X25 HDSF2Y VT LIP SEAL ; LARGE DIAMETER
Part # 640X690X25 HDSF2Y VT
BDI # 22781974
Features
Housing Bore - Millimeter:
690
Nominal Width - Millimeter:
25
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.197
Shaft Diameter - Millimeter:
640
Inch - Metric:
Metric
540X590X25 HDSH2 VT
Description
CRSEAL 540X590X25 HDSH2 VT DBL LIP SEAL
Part # 540X590X25 HDSH2 VT
BDI # 22779913
Features
Housing Bore - Millimeter:
590
Nominal Width - Millimeter:
25
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540
Inch - Metric:
Metric
460X510X22 HDSF2 VT
Description
CRSEAL 460X510X22 HDSF2 VT DBL LIP SEAL
Part # 460X510X22 HDSF2 VT
BDI # 22780335
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
22
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric