2555729 / 25.551X27.953X1 HDS7 V
Description
CRSEAL 2555729 / 25.551X27.953X1 HDS7 V ; SGL LIP SEAL
Part # 2555729 / 25.551X27.953X1 HDS7 V
BDI # 22779447
Features
Housing Bore - Millimeter:
710.006
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27.953
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25.551
Shaft Diameter - Millimeter:
648.995
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty