2559017 / 25.59X26.59X0.5 HS7 R
Description
CRSEAL 2559017 / 25.59X26.59X0.5 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 2559017
BDI # 1248826
Features
Housing Bore - Millimeter:
675.386
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.59
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184562
2559257 / 25.59X27.09X0.75 HS7 R
Description
CRSEAL 2559257 / 25.59X27.09X0.75 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 2559257
BDI # 1248827
Features
Housing Bore - Millimeter:
688.086
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.09
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184563
24700-1044
Description
24700-1044 OIL SEAL ; NON-RETURNABLE 650MM ID 690MM OD 20MM W
Part # 24700-1044
BDI # 22849141
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch