3475560 / 34.75X36.75X0.875 HDS1 R
Description
CRSEAL 3475560/ 34.75X36.75X0.875 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3475560
BDI # 1251214
Features
Housing Bore - Millimeter:
933.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
34.75
Shaft Diameter - Millimeter:
882.65
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185507
3475562 / 34.75X36.75X0.875 HDS2 R
Description
CRSEAL 3475562/ 34.75X36.75X0.875 HDS2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3475562
BDI # 1251215
Features
Housing Bore - Millimeter:
933.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
34.75
Shaft Diameter - Millimeter:
882.65
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185508
15976 H1L20
Description
15976 H1L20 SOLID SEAL ; XNBR STLUP 34.750 36.750 .875 NON RET
Part # 15976 H1L20
BDI # 19058852
Features
Housing Bore - Millimeter:
933.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.75
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.75
Shaft Diameter - Millimeter:
882.65
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
933.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.75
Shaft Diameter - Millimeter:
882.65
Inch - Metric:
Inch
26080-3831
Description
26080-3831 OIL SEAL ; NON-RETURNABLE 883MM ID 933MM OD 22MM W
Part # 26080-3831
BDI # 22831117
Features
Housing Bore - Millimeter:
933.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.75
Shaft Diameter - Millimeter:
882.65
Inch - Metric:
Inch