2518344 / 25.188X26.875X0.75 HDS2 V
Description
CRSEAL 2518344/25.188X26.875X0.75 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 2518344
BDI # 1248765
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
25.188
Shaft Diameter - Millimeter:
639.775
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605286
640X680X20 HDS1 V
Description
640X680X20 HDS1 V RADIAL SHAFT SEAL ; NON-RETURNABLE
Part # 640X680X20 HDS1 V
BDI # 1262352
Features
Housing Bore - Millimeter:
680
Nominal Width - Millimeter:
20
Housing Bore - Inch:
26.772
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
25.197
Shaft Diameter - Millimeter:
640
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
608754
2562 11806 V
Description
2562 11806 V SPLIT SEAL ; NON RETURNABLE
Part # 2562 11806 V
BDI # 18225653
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.625
Shaft Diameter - Millimeter:
650.875
Inch - Metric:
Inch
11897 H5L16
Description
11897 H5L16 SOLID SEAL ; FKM RPD 24.750 26.750 .625 NON RET
Part # 11897 H5L16
BDI # 19056934
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
26.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
24.75
Shaft Diameter - Millimeter:
628.65
Inch - Metric:
Inch
21852-4311
Description
21852-4311 OIL SEAL ; NON-RETURNABLE 640MM ID 683MM OD 19MM W
Part # 21852-4311
BDI # 22821509
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.188
Shaft Diameter - Millimeter:
639.775
Inch - Metric:
Inch