35556 / 3.563X4.501X0.438 CRWH1 R
Description
CRSEAL 35556 / 3.563X4.501X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 35556
BDI # 1244168
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185602
31825 / 3.188X4.376X0.438 CRWH1 R
Description
CRSEAL 31825 / 3.188X4.376X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 31825
BDI # 1250144
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185223
34892 / 3.5X4.501X0.438 CRWH1 V
Description
CRSEAL 34892 / 3.5X4.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 34892
BDI # 1251234
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185523
36185 / 3.625X4.626X0.438 CRWH1 R
Description
CRSEAL 36185 / 3.625X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36185
BDI # 1251499
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185642
37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791