529086 / 46.5X0.813X1.25 CT1 R
Description
CRSEAL 529086 / 46.5X0.813X1.25 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 529086
BDI # 1253736
Features
Housing Bore - Millimeter:
1206.5
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
47.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1204.976
Housing Bore - Inch:
47.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
46.65
Shaft Diameter - Millimeter:
1184.91
Inch - Metric:
Inch
21700-1200
Description
21700-1200 OIL SEAL ; NON RETURNABLE 1185MM ID 1205MM OD
Part # 21700-1200
BDI # 22827610
Features
Housing Bore - Millimeter:
1204.976
Housing Bore - Inch:
47.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
46.65
Shaft Diameter - Millimeter:
1184.91
Inch - Metric:
Inch
Other Features:
Excluder Seal