Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
610655
21238-7087
Description
21238-7087 OIL SEAL ; 1118MM ID X 1168MM ODX 22MM W LARGE BORE
Part # 21238-7087
BDI # 22827367
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1173.988
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
46.22
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
43.7
Shaft Diameter - Millimeter:
1109.98
Inch - Metric:
Inch
1105X1169X25 HSS5 V
Description
CRSEAL 1105X1169X25 HSS5 V SGL LIP SEAL
Part # 1105X1169X25 HSS5 V
BDI # 22780627
Features
Housing Bore - Millimeter:
1169
Nominal Width - Millimeter:
25
Housing Bore - Inch:
46.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
43.504
Shaft Diameter - Millimeter:
1105
Inch - Metric:
Metric