4909 / 0.5X0.688X0.17 HMS1 R
Description
CRSEAL 4909 / 0.5X0.688X0.17 HMS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 4909
BDI # 1253160
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
4.318
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.17
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186339
4911 / 0.5X0.688X0.094 HM3 R
Description
CRSEAL 4911 / 0.5X0.688X0.094 HM3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 4911
BDI # 1253170
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
186340
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199037
26001-6060
Description
26001-6060 HI-PERFORMANCE SEAL ; NON RETURNABLE 11MM ID 17MM OD 500EA/PAK
Part # 26001-6060
BDI # 22842307
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch