6113 / 0.63X0.827X0.157 HMA1 R
Description
CRSEAL 6113 / 0.63X0.827X0.157 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6113
BDI # 1255652
Features
Housing Bore - Millimeter:
21.006
Nominal Width - Millimeter:
3.988
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605017
15X21X3 HM4 R
Description
CRSEAL 15X21X3 HM4 R SINGLE LIP SEAL ; 0.591MM SHAFT DIA 21MM HOUSING BORE
Part # 15X21X3 HM4 R
BDI # 1243220
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
606416
15X21X3-R2LS32-S
Description
15X21X3-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 15X21X3-R2LS32-S
BDI # 21942346
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric