6190 / 0.625X1.124X0.375 CRWHA5 R
Description
CRSEAL 6190 / 0.625X1.124X0.375 CRWHA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6190
BDI # 18204920
Features
Housing Bore - Millimeter:
28.651
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
28.651
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
28.651
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch