9663 / 0.969X1.686X0.313 CRWA1 R
Description
CRSEAL 9663 / 0.969X1.686X0.313 CRWA1 R ; DBL LIP SEAL
Part # 9663
BDI # 1413971
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187520
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634656
11518 / 1.156X1.686X0.25 CRWA1 R
Description
CRSEAL 11518 / 1.156X1.686X0.25 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11518
BDI # 1239714
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181142
10632 / 1.063X1.686X0.25 CRW1 R
Description
CRSEAL 10632 / 1.063X1.686X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 10632
BDI # 1413987
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180781
11513 / 1.156X1.686X0.312 CRWA6 R
Description
CRSEAL 11513 / 1.156X1.686X0.312 CRWA6 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11513
BDI # 1239711
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603586