9803 / 0.984X1.749X0.375 CRWA1 V
Description
CRSEAL 9803 / 0.984X1.749X0.375 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 9803
BDI # 1298110
Features
Housing Bore - Millimeter:
44.425
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604058