11200 / 1.125X1.852X0.313 CRWHA1 R
Description
CRSEAL 11200/ 1.125X1.852X0.313 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11200
BDI # 1239397
Features
Housing Bore - Millimeter:
47.041
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.852
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
180989