82540 / 8.25X10.062X1.56 HDDF1 R
Description
CRSEAL 82540 / 8.25X10.062X1.56 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 82540
BDI # 1297267
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
39.624
Housing Bore - Inch:
10.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.56
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
25003-5575
Description
25003-5575 OIL SEAL ; NON-RETURNABLE 230MM ID 256MM OD 10MM W
Part # 25003-5575
BDI # 22823342
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
10.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
9.063
Shaft Diameter - Millimeter:
230.2
Inch - Metric:
Inch
25003-7322
Description
25003-7322 OIL SEAL ; NON-RETURNABLE 230MM ID 256MM OD 13MM W
Part # 25003-7322
BDI # 22819108
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.062
Shaft Diameter - Millimeter:
230.175
Inch - Metric:
Inch
25003-3117
Description
25003-3117 OIL SEAL ; NON-RETURNABLE 216MM ID 256MM OD 19MM W
Part # 25003-3117
BDI # 22849352
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch