592683 / 9.055X10.621X0.63 HDS1 R
Description
CRSEAL 592683 / 9.055X10.621X0.63 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 592683
BDI # 1254459
Features
Housing Bore - Millimeter:
269.773
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
10.621
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186847
24700-0035
Description
24700-0035 OIL SEAL ; NON-RETURNABLE 230MM ID 270MM OD 16MM W
Part # 24700-0035
BDI # 22820211
Features
Housing Bore - Millimeter:
269.773
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
10.621
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch