86850 / 8.688X10.911X1.924 HDDF1 R
Description
CRSEAL 86850/ 8.688X10.911X1.924 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 86850
BDI # 1297517
Features
Housing Bore - Millimeter:
277.139
Nominal Width - Millimeter:
48.87
Housing Bore - Inch:
10.911
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.924
Shaft Diameter - Inch:
8.688
Shaft Diameter - Millimeter:
220.675
Inch - Metric:
Inch