597901 / 9.843X11.02X0.591 HS4 R
Description
CRSEAL 597901 / 9.843X11.02X0.591 HS4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 597901
BDI # 22779103
Features
Housing Bore - Millimeter:
279.908
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.02
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch
25003-9676
Description
25003-9676 OIL SEAL ; NON-RETURNABLE 250MM ID 280MM OD 13MM W
Part # 25003-9676
BDI # 22819742
Features
Housing Bore - Millimeter:
279.908
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11.02
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch