95620 / 9.563X11.859X1.949 HDDF1 R
Description
CRSEAL 95620/ 9.563X11.859X1.949 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 95620
BDI # 1298055
Features
Housing Bore - Millimeter:
301.219
Nominal Width - Millimeter:
49.505
Housing Bore - Inch:
11.859
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.949
Shaft Diameter - Inch:
9.563
Shaft Diameter - Millimeter:
242.9
Inch - Metric:
Inch