1103027 / 11.031X12.031X0.625 HS7 R
Description
CRSEAL 1103027/11.031X12.031X0.625 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1103027
BDI # 1239346
Features
Housing Bore - Millimeter:
305.587
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.031
Shaft Diameter - Millimeter:
280.187
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
180941
25003-5724
Description
25003-5724 OIL SEAL ; NON-RETURNABLE 280MM ID 306MM OD 16MM W
Part # 25003-5724
BDI # 22828193
Features
Housing Bore - Millimeter:
305.587
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.031
Shaft Diameter - Millimeter:
280.187
Inch - Metric:
Inch
531141 / 10.625X12.031X0.766 HS8 R
Description
CRSEAL 531141/ 10.625X12.031X0.766 HS8 R ; SGL LIP SEAL
Part # 531141 / 10.625X12.031X0.766 HS8 R
BDI # 22779175
Features
Housing Bore - Millimeter:
305.587
Nominal Width - Millimeter:
19.456
Housing Bore - Inch:
12.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.766
Shaft Diameter - Inch:
10.625
Shaft Diameter - Millimeter:
269.875
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock