1044560 / 10.438X12.438X0.875 HDS1 R
Description
CRSEAL 1044560/10.438X12.438X0.875 HDS1R ; NON-RETURNABLE SGL LIP SEAL
Part # 1044560
BDI # 1238698
Features
Housing Bore - Millimeter:
315.925
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
12.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.438
Shaft Diameter - Millimeter:
265.125
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180706
Features
Housing Bore - Millimeter:
315.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.438
Shaft Diameter - Millimeter:
265.125
Inch - Metric:
Inch
25003-6087
Description
25003-6087 OIL SEAL ; NON-RETURNABLE 278MM ID 316MM OD 16MM W
Part # 25003-6087
BDI # 22835998
Features
Housing Bore - Millimeter:
315.925
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch