108710 / 10.875X12.969X1.54 HDDF1 R
Description
CRSEAL 108710/10.875X12.969X1.54 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 108710
BDI # 1239112
Features
Housing Bore - Millimeter:
329.413
Nominal Width - Millimeter:
39.116
Housing Bore - Inch:
12.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.54
Shaft Diameter - Inch:
10.875
Shaft Diameter - Millimeter:
276.225
Inch - Metric:
Inch