1141937 / 11.417X12.994X0.875 HDSA1 V
Description
CRSEAL 1141937/11.417X12.994X0.875HDSA1V ; DBL LIP SEAL NON-RETURNABLE
Part # 1141937
BDI # 1239506
Features
Housing Bore - Millimeter:
330.048
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
12.994
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.417
Shaft Diameter - Millimeter:
289.992
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock
Global Part Number GPN:
603625