1163250 / 11.625X13.191X0.75 HDS1 R
Description
CRSEAL 1163250/11.625X13.191X0.75 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1163250
BDI # 1239735
Features
Housing Bore - Millimeter:
335.051
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.191
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181165
24700-0130
Description
24700-0130 OIL SEAL ; NON-RETURNABLE 295MM ID 335MM OD 19MM W
Part # 24700-0130
BDI # 22834869
Features
Housing Bore - Millimeter:
335.051
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.191
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch