557587 / 12.59X1.18X1.37 CT1 R
Description
CRSEAL 557587 / 12.59X1.18X1.37 CT1 R ; SINGLE LIP SEAL
Part # 557587 / 12.59X1.18X1.37 CT1 R
BDI # 22779853
Features
Housing Bore - Millimeter:
345.186
Nominal Width - Millimeter:
34.798
Housing Bore - Inch:
13.59
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.37
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch