122580 / 12.25X13.813X0.625 CRW1 R
Description
CRSEAL 122580/ 12.25X13.813X0.625 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 122580
BDI # 1240710
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181399
25003-0697
Description
25003-0697 OIL SEAL ; NON-RETURNABLE 300MM ID 351MM OD 21MM W
Part # 25003-0697
BDI # 22814941
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
13.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
1225300
Description
1225300 NITRILE OIL SEAL ; 12.25X13.813X0.719 HDS1
Part # CR 1225300
BDI # 1240677
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181373